1.5 gpm Outlet, 15/16"-27 Thread Size, Chrome, Brass

  • Mfr # 52610

  • Zoro # G3040283


product price: $16.35
/ea

Key Features

Thread Size Type
Male
Thread Size
15/16"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52610
Zoro #
G3040283
UPC #
026508030400
Country of Origin
Germany

Dimensions

Thread Size Type
Male
Thread Size
15/16"-27
Connection Size
15/16"-27

Details

Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
Finish
Chrome
Material
Brass
For Use With
Moen Faucets
Includes
Spanner Wrench
Flow Rate (GPM)
1.5
Material of Construction
Brass
Type
Vandal Resistant, Male Threads
ADA Compliant
No
Product Type
Outlet
Flow Type
Aerated
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Vandal-Resistant
Connection Gender
Male

Description

Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish

Restrictions

This item has been restricted from sale in the following states: ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.