Zoro Homepage

Aerator Kit in Nickel

  • Mfr # 130970NL

  • Zoro # G910331444


product price: $49.15
/ea

Key Features

Finish
Nickel
Length (In.)
3 in
Application
Kitchen
Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130970NL
Zoro #
G910331444
UPC #
26508312544
Country of Origin
Unknown

Dimensions

Length (In.)
3 in
Height
1.9 in

Details

Finish
Nickel
Application
Kitchen

Description

  • •In Moen's nickel finish
  • •Covered under Moen's 1 year warranty
  • •3" x 2.5" x 1.9" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.