Zoro Homepage

Aerator Kit in Spot Resistant Nickel

  • Mfr # 204275SRN

  • Zoro # G910331468


product price: $20.35
/ea

Key Features

Finish
Spot Resistant Nickel
Application
Kitchen
Length (In.)
1.13 in
Height
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204275SRN
Zoro #
G910331468
UPC #
26508346808
Country of Origin
Unknown

Dimensions

Length (In.)
1.13 in
Height
0.88 in

Details

Finish
Spot Resistant Nickel
Application
Kitchen

Description

  • •In Moen's spot resistant nickel finish
  • •Covered under Moen's 1 year warranty
  • •1.13" x 1.13" x 0.88" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.