Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Switch in Spot Resist Stainless

  • Mfr # AS-4201-SRS

  • Zoro # G810403050


product price: $26.05
/ea

Key Features

Length (In.)
1.75 in.
Color
Silver
Finish
Spot Resist Stainless
Width (In.)
1.75 in.
Depth (In.)
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-4201-SRS
Zoro #
G810403050
UPC #
26508380826
Country of Origin
China

Dimensions

Length (In.)
1.75 in.
Width (In.)
1.75 in.
Depth (In.)
1 in.

Details

Color
Silver
Finish
Spot Resist Stainless
Application
Kitchen

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •1 year limited warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.