Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align 18 Towel Bar Bl

  • Mfr # YB0418BL

  • Zoro # G412371931


product price: $81.04
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Bar Length
3.27 in
Width
2.2 in
Height
18.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0418BL
Zoro #
G412371931
UPC #
34584026798
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
3.27 in
Width
2.2 in
Height
18.66 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •mounting system simplifies installation
  • •included template and mounting hardware take the guesswork out of installation
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.