Zoro Homepage

Align 1H Kitchen Srs

  • Mfr # 7365SRS

  • Zoro # G812377731


product price: $477.01
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Handle Type
Single 1 Handle Lever
Standards
Lead Law Compliant
Width
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7365SRS
Zoro #
G812377731
UPC #
26508251188
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.25 in
Length (In.)
24.75 in
Depth
3.5 in

Details

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Handle Type
Single 1 Handle Lever
Standards
Lead Law Compliant

Description

  • •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty
  • •deck plate sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.