
Align 1H1H Vessel Lav Chr
Mfr # 6192
Zoro # G012377807
product price: $438.68
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Handle Type
Single 1 Handle Lever
Standards
Lead Law Compliant;WaterSense Listed
Length
20.88 in
Depth
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6192
Zoro #
G012377807
UPC #
26508249611
Country of Origin
United States
Dimensions
Length
20.88 in
Depth
3 in
Width
9.44 in
Details
Finish
Chrome
Handle Type
Single 1 Handle Lever
Standards
Lead Law Compliant;WaterSense Listed
Flow Rate - Maximum
1.2 GPM
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •one-handle lever handle makes it easy to adjust the water
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •includes red and blue markings
- •deck plate sold separately
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.