Zoro Homepage

Align 2 Function Diverter Trim Bl

  • Mfr # T4191BL

  • Zoro # G212511841


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
For Use With
Moen M-PACT common valve system
Depth
3.88 in
Length
5.88 in
Width
5.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4191BL
Zoro #
G212511841
UPC #
26508275061
Country of Origin
United States

Dimensions

Depth
3.88 in
Length
5.88 in
Width
5.69 in

Details

Finish
Matte Black
For Use With
Moen M-PACT common valve system

Description

  • •matte black finish is the perfect complement to modern spaces
  • •lever handle makes it easy to adjust the water
  • •the brass valve (sold separately) directs water flow to multiple showering functions
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.