Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align Brushed Nickel M-Core 3-Series Shower Only

  • Mfr # UT3292EPBN

  • Zoro # G701237283


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
5.1 in
Width
11.4 in
Length
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3292EPBN
Zoro #
G701237283
UPC #
26508320082
Country of Origin
Unknown

Dimensions

Height
5.1 in
Width
11.4 in
Length
12.1 in

Details

Finish
Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.