Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Align Brushed Nickel M-Core 3-Series Tub/Shower UT3293EPBN

Align Brushed Nickel M-Core 3-Series Tub/Shower (Discontinued)

  • Mfr # UT3293EPBN
  • Zoro # G801238111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3293EPBN
Zoro #
G801238111
UPC #
26508320167
Country of Origin
Unknown

Dimensions

Height
4.9 in
Width
11.4 in
Length
12.1 in

Details

Finish
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.