Zoro Homepage

Align M-Core 2S T/S Ep Trim Bl

  • Mfr # UT2193EPBL

  • Zoro # G612371243


product price: $577.75
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
10.1 in
Standards
Watersense Listed
Depth (In.)
5.6 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2193EPBL
Zoro #
G612371243
UPC #
26508338629
Country of Origin
United States

Dimensions

Length
10.1 in
Depth (In.)
5.6 in
Width (In.)
8.3 in

Details

Finish
Matte Black
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •matte black finish is the perfect complement to modern spaces
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray
  • •7 3/8"
  • •diverter
  • •limited lifetime
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.