
Align M-Core 3-Series Tub/Shower
Mfr # UT3293BL
Zoro # G701236224
product price: $792.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 gpm
ADA Compliant
Yes
Shower Head Type
Rainshower
Face Dia.
6-3/4 in
Valve Type
Diverter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT3293BL
Zoro #
G701236224
UPC #
26508320112
Country of Origin
Unknown
Dimensions
Face Dia.
6-3/4 in
Spout Length
7-3/8 in
Details
Item
Tub/Shower
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Matte Black
Shower Head Type
Rainshower
Valve Type
Diverter
Type
One-Function
Connection Type
Slip Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.