Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align M-Core Xfer Valve Trim Bl

  • Mfr # UT4191BL

  • Zoro # G112373303


product price: $250.07
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width (In.)
5.69 in
Length
5.88 in
Depth (In.)
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT4191BL
Zoro #
G112373303
UPC #
26508320730
Country of Origin
United States

Dimensions

Width (In.)
5.69 in
Length
5.88 in
Depth (In.)
3.88 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •lever handle makes it easy to adjust the water
  • •simplified transfer valve trim offering, one trim will work with either the 2/3 (U231) function or 3/6 (U361) function valve; M-CORE transfer valve’s and trim are equipped with detents that allow for noticeable transition between functions
  • •limited lifetime
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.