Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align Motionsense Wave - Bg

  • Mfr # 7565EWBG

  • Zoro # G012415417


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Flow Rate
1.5 GPM
Width
14.2 in
Length (In.)
26.6 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7565EWBG
Zoro #
G012415417
UPC #
26508303689
Country of Origin
China

Dimensions

Width
14.2 in
Length (In.)
26.6 in
Depth
3.9 in

Details

Finish
Brushed Gold
Flow Rate
1.5 GPM
Standards
Lead Law Compliant

Description

  • •featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.