Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align One-Handle Bathroom Faucet in Brushed Nickel

  • Mfr # 6191BN

  • Zoro # G010473051


product price: $381.68
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Silver
Width
9.3 in
Length
20.9 in
Weight
3.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6191BN
Zoro #
G010473051
UPC #
26508249604
Country of Origin
Unknown

Dimensions

Width
9.3 in
Length
20.9 in
Depth
3.2 in
Connection Size
3/8 In.

Details

Material
Metal
Color
Silver
Weight
3.9 lb
Application
Residential
Finish
Brushed Nickel
Flow Rate
1.2 GPM
Standards
ASME A112.18.1/CSA B125.1; WaterSenseListed; ADA Compliant, NSF Certified
Spout Reach
4.5
Includes
Handle; Hot & Cold Indicators

Description

Align faucets and accessories bring a refreshed Modern look to your home. Use them in large master baths or small powder rooms. The simple lines and contemporary style are beautiful. A full line of coordinating products is available to complete the look of your bath. The clear laminar stream produces a beautiful water presentation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.