Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align Pivoting Paper Holder Bg

  • Mfr # YB0408BG

  • Zoro # G012371065


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Length
8.6 in
Finish
Brushed Gold
Depth
1.9 in
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0408BG
Zoro #
G012371065
UPC #
34584028600
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.6 in
Depth
1.9 in
Width
3.9 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •pivoting paper holder
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.