Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align Posi Shr Only Trim Ep Bg

  • Mfr # T2192EPBG

  • Zoro # G012370891


product price: $389.03
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Depth (In.)
4.7 in
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2192EPBG
Zoro #
G012370891
UPC #
26508286074
Country of Origin
United States

Dimensions

Depth (In.)
4.7 in
Length
7.8 in
Width (In.)
7.7 in

Details

Finish
Brushed Gold
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •full spray
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.