Zoro Homepage

Align Posi Tub/Shower Ep 1.75 Gpm Trim B

  • Mfr # T2193EPBN

  • Zoro # G012371300


product price: $429.52
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Depth (In.)
4.6 in
Width (In.)
7.8 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2193EPBN
Zoro #
G012371300
UPC #
26508249772
Country of Origin
United States

Dimensions

Depth (In.)
4.6 in
Width (In.)
7.8 in
Length
7.8 in

Details

Finish
Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray
  • •7 3/8"
  • •diverter
  • •limited lifetime
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.