Zoro Homepage

Align Posi Tub/Shr Trim No Head Bg

  • Mfr # T2193NHBG

  • Zoro # G512371961


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Length
7.9 in
Width
7.8 in
Finish
Brushed Gold
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2193NHBG
Zoro #
G512371961
UPC #
26508286111
Country of Origin
United States

Dimensions

Length
7.9 in
Width
7.8 in
Depth
4.5 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •showerhead sold separately
  • •7 3/8"
  • •diverter
  • •limited lifetime
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.