
Align Pre Rinse Spring Ms Wave
Mfr # 5923EWBG
Zoro # G712372324
product price: $934.22
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Length
26.5 in
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Depth (In.)
4 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5923EWBG
Zoro #
G712372324
UPC #
26508329580
Country of Origin
United States
Dimensions
Length
26.5 in
Depth (In.)
4 in
Width (In.)
14.2 in
Details
Finish
Brushed Gold
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Standards
Lead Law Compliant
Description
- •featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.