Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align Pre-Rinse Spring Ms Wave Srs

  • Mfr # 5923EWSRS

  • Zoro # G912377839


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Length (In.)
26.63 in
Standards
Lead Law Compliant
Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5923EWSRS
Zoro #
G912377839
UPC #
26508279014
Country of Origin
United States

Dimensions

Length (In.)
26.63 in
Width
14.25 in
Depth
3.63 in

Details

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Standards
Lead Law Compliant

Description

  • •featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.