Zoro Homepage

Align Pulldown Bar/Prep Bl

  • Mfr # 5965BL

  • Zoro # G512468272


product price: $550.54
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Finish
Matte Black
Height
3.5 in
Handle Type
Single 1 Handle Lever
Spout Length
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5965BL
Zoro #
G512468272
UPC #
26508282564
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5 in
Spout Length
24.75 in

Details

Flow Rate
1.5 GPM
Finish
Matte Black
Handle Type
Single 1 Handle Lever
Standards
Lead Law Compliant

Description

  • •matte black finish is the perfect complement to modern spaces
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.