Zoro Homepage

Align Single Robe Hook Brushed Nickel

  • Mfr # YB0403BN

  • Zoro # G2167013


product price: $35.69
/ea

Key Features

Length (In.)
3.300 in
Height
2.200 in
Finish
Brushed Nickel
Width (In.)
3.200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0403BN
Zoro #
G2167013
UPC #
034584022554
Country of Origin
China

Dimensions

Length (In.)
3.300 in
Height
2.200 in
Width (In.)
3.200 in

Details

Item
Align Single Robe Hook Brushed Nickel
Finish
Brushed Nickel

Description

Align Single Robe Hook Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.