Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align Wall-Mount Tub Filler Escutcheon Kit in Brushed Nickel

  • Mfr # 210576BN

  • Zoro # G310331815


product price: $42.25
/ea

Key Features

Color/Finish
Silver
Depth
0.6 in
Width
7.13 in
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210576BN
Zoro #
G310331815
UPC #
26508359013
Country of Origin
United States

Dimensions

Depth
0.6 in
Width
7.13 in
Height
10.75 in

Details

Color/Finish
Silver
Finish
Brushed Nickel

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Covered under Moen's 1 year warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.