Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annex Shower Rail Nh Bl

  • Mfr # TS3661NHBL

  • Zoro # G712372232


product price: $970.54
/ea
Free Shipping & Returns

Key Features

Depth (In.)
3.5 in
Connection
IPS
Width (In.)
12.25 in
Length
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3661NHBL
Zoro #
G712372232
UPC #
26508279441
Country of Origin
United States

Dimensions

Depth (In.)
3.5 in
Width (In.)
12.25 in
Length
24.75 in

Details

Finish
Black
Connection
IPS

Description

  • •matte black finish is the perfect complement to modern spaces
  • •lever handle makes it easy to adjust the water
  • •showerhead sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.