Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annex Shower Rail Nh Bn

  • Mfr # TS3661NHBN

  • Zoro # G112372306


product price: $919.79
/ea
Free Shipping & Returns

Key Features

Depth (In.)
3.5 in
Width (In.)
12.25 in
Connection
IPS
Length
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3661NHBN
Zoro #
G112372306
UPC #
26508279458
Country of Origin
United States

Dimensions

Depth (In.)
3.5 in
Width (In.)
12.25 in
Length
24.75 in

Details

Finish
Brushed nickel
Connection
IPS

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.