Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annex Shower Rail Nh Chr

  • Mfr # TS3661NH

  • Zoro # G212372121


product price: $582.25
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
24.75 in
Depth (In.)
3.62 in
Width (In.)
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3661NH
Zoro #
G212372121
UPC #
26508266991
Country of Origin
United States

Dimensions

Length
24.75 in
Depth (In.)
3.62 in
Width (In.)
12.25 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •lever handle makes it easy to adjust the water
  • •showerhead sold separately
  • •provides the functionality of both a showerhead and handshower without a costly remodel
  • •compatible with any existing shower valve, including competitors' valves
  • •design flexibility allows for the addition of any shower arm, showerhead or handshower, including rainshowers, without additional plumbing
  • •the annex shower rail easily attaches to the existing shower arm connection without altering the height
  • •features a clean, modern style that is popular with architects and designers
  • •built-in two-function diverter allows an easy switch of water flow between the two devices (1 handshower or 2 showerhead)
  • •slide bar allows the handshower to easily be moved up and down the bar for personal preference

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.