Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annex Shower Rail Nh Orb

  • Mfr # TS3661NHORB

  • Zoro # G412414928


product price: $970.54
/ea
Free Shipping & Returns

Key Features

Length
24.75 in
Width
12.25 in
Finish
Oil Rubbed Bronze
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3661NHORB
Zoro #
G412414928
UPC #
26508279465
Country of Origin
United States

Dimensions

Length
24.75 in
Width
12.25 in
Depth
3.5 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •lever handle makes it easy to adjust the water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.