
Arbor Kit Pd Srs Wave
Mfr # 7594EWSRS
Zoro # G812377601
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Width
14.25 in
Length (In.)
26.63 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7594EWSRS
Zoro #
G812377601
UPC #
26508279045
Country of Origin
United States
Dimensions
Width
14.25 in
Length (In.)
26.63 in
Depth
3.63 in
Details
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Description
- •featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head; aerated stream for everyday cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.