Zoro Homepage

Arbor Power Boost Wand Kit Orb

  • Mfr # 191004ORB

  • Zoro # G712415410


product price: $70.25
/ea

Key Features

Finish
Oil Rubbed Bronze
Width
7.5 in
Depth
2 in
Spout Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191004ORB
Zoro #
G712415410
UPC #
26508284285
Country of Origin
United States

Dimensions

Width
7.5 in
Depth
2 in
Spout Length
10.75 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.