Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlys 1H Lav Srn

  • Mfr # 84770SRN

  • Zoro # G308464822


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Length
20.8 in
Height
3.2 in
Application
Residential
Finish
Spot Resist Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84770SRN
Zoro #
G308464822
UPC #
26508299326
Country of Origin
United States

Dimensions

Width
9.5 in
Length
20.8 in
Height
3.2 in

Details

Application
Residential
Finish
Spot Resist Brushed Nickel

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •one-handle lever handle makes it easy to adjust the water
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •smooth twisted water flow
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.