Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlys BN 24" Double Towel Bar (RT PKG)

  • Mfr # Y5722BN

  • Zoro # G706504892


product price: $60.99
/ea

Key Features

Finish
Brushed Nickel
Color
Silver
Width
5.2
Height
2.4
Length
26.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5722BN
Zoro #
G706504892
UPC #
34584034274
Country of Origin
China

Dimensions

Width
5.2
Height
2.4
Length
26.3

Details

Item
Towel bar
Finish
Brushed Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.