Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlys CH Single Post Paper Holder RT PKG

  • Mfr # Y5709CH

  • Zoro # G812371210


product price: $21.39
/ea

Key Features

Width
2.6 in
Depth
8.3 in
Finish
Chrome
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5709CH
Zoro #
G812371210
UPC #
34584034250
Country of Origin
China

Dimensions

Width
2.6 in
Depth
8.3 in
Length
3.5 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •included template and mounting hardware take the guesswork out of installation
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.