Zoro Homepage

Arlys Double Paper Holder in Brushed Nickel

  • Mfr # Y5788BN

  • Zoro # G510332193


product price: $40.45
/ea

Key Features

Color
Silver
Depth
2.6 in
Length
11.4 in
Includes
Template and mounting hardware
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5788BN
Zoro #
G510332193
UPC #
34584034335
Country of Origin
China

Dimensions

Depth
2.6 in
Length
11.4 in
Width
4.4 in

Details

Color
Silver
Includes
Template and mounting hardware
Finish
Brushed Nickel

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Included template and mounting hardware take the guesswork out of installation
  • •Covered under Moen's Limited Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.