Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlys Matte black towel bar

  • Mfr # Y5718BL

  • Zoro # G101238675


product price: $37.65
/ea

Key Features

Finish
Matte Black
Bar Length
4.72 in
Width
2.950 in
Height
22.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5718BL
Zoro #
G101238675
UPC #
34584032331
Country of Origin
Unknown

Dimensions

Bar Length
4.72 in
Width
2.950 in
Height
22.050 in

Details

Finish
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.