Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlys Robe Hook Bl

  • Mfr # Y5703BL

  • Zoro # G412377643


product price: $21.99
/ea

Key Features

Finish
Matte Black
Bar Length
3.94 in
Width
2.56 in
Height
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5703BL
Zoro #
G412377643
UPC #
34584032317
Country of Origin
China

Dimensions

Bar Length
3.94 in
Width
2.56 in
Height
4.69 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.