Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlys Towel Bar 24 In Bl

  • Mfr # Y5724BL

  • Zoro # G112371880


product price: $38.35
/ea

Key Features

Finish
Matte Black
Bar Length
4.57 in
Width
2.95 in
Height
27.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5724BL
Zoro #
G112371880
UPC #
34584032348
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
4.57 in
Width
2.95 in
Height
27.99 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.