Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Arris 24" Towel Bar YB0824BL

Arris 24" Towel Bar (Discontinued)

  • Mfr # YB0824BL
  • Zoro # G101237289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB0824BL
Zoro #
G101237289
UPC #
34584029638
Country of Origin
Unknown

Dimensions

Width
2.36
Height
26.77
Length
3.54

Details

Finish
Matte Black
Collection
Arris
Weight
1.3

Description

The MOEN Arris 24" Towel Bar has a Matte Black finish and a weight of 1.3. Its dimensions are a height of 26.77, a width of 2.36, and a length of 3.54.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.