Zoro Homepage
This item is Discontinued.
Moen Arris Brushed Nickel M-CORE 3-Series Shower Only UTS32002BN

Arris Brushed Nickel M-CORE 3-Series Shower Only (Discontinued)

  • Mfr # UTS32002BN
  • Zoro # G001234333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS32002BN
Zoro #
G001234333
UPC #
26508321362
Country of Origin
Unknown

Dimensions

Height
3.8 in
Width
12.3 in
Length
24.8 in

Details

Finish
Brushed Nickel (BN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.