Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Arris Brushed Nickel M-CORE 3-Series Tub/Shower UTS32003EPBN

Arris Brushed Nickel M-CORE 3-Series Tub/Shower (Discontinued)

  • Mfr # UTS32003EPBN
  • Zoro # G501235427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS32003EPBN
Zoro #
G501235427
UPC #
26508321454
Country of Origin
Unknown

Dimensions

Height
3.9 in
Width
12.1 in
Length
24.6 in

Details

Finish
Brushed Nickel (BN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.