Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arris M-Core 3-Series With Integrated Transfer Valve Trim

  • Mfr # UTS3311BL

  • Zoro # G701237245


product price: $837.63
/ea
Free Shipping & Returns

Key Features

Height
4.4 in
Width
7.6 in
Length
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS3311BL
Zoro #
G701237245
UPC #
26508321980
Country of Origin
Unknown

Dimensions

Height
4.4 in
Width
7.6 in
Length
11.7 in

Details

Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.