
Arris Posi Tub Shower Eco-Perf Trim Bl
Mfr # TS22003EPBL
Zoro # G712373949
product price: $1,064.35
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Width (In.)
12.2 in
Length
24.6 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS22003EPBL
Zoro #
G712373949
UPC #
26508301906
Country of Origin
United States
Dimensions
Width (In.)
12.2 in
Length
24.6 in
Depth (In.)
3.8 in
Details
Finish
Matte Black
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- •one-function full spray
- •6 3/4"
- •diverter
- •limited lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.