Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arris Sgl Riser Concr Flrmnt Rgh-In Kit

  • Mfr # TS50110

  • Zoro # G012511874


product price: $299.68
/ea
Free Shipping & Returns

Key Features

For Use With
Moen M-PACT common valve system
Length
15 in
Depth
6.5 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS50110
Zoro #
G012511874
UPC #
026508258231
Country of Origin
China

Dimensions

Length
15 in
Depth
6.5 in
Width
10 in

Details

For Use With
Moen M-PACT common valve system

Description

  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •1/2"
  • •CC; npt
  • •built in stops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.