Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ascr/Mtcl/Vil Awb Shr Hhh St

  • Mfr # A730ST

  • Zoro # G108465326


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satine
Length (In.)
3.38 in
Height
5.5 in
Width
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A730ST
Zoro #
G108465326
UPC #
026508079768
Country of Origin
United States

Dimensions

Length (In.)
3.38 in
Height
5.5 in
Width
2.94 in

Details

Finish
Satine

Description


satine finish creates a warm matte grey metallic tone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.