Zoro Homepage

Ash One-Handle Low Arc Bathroom Faucet in Matte Black

  • Mfr # 58910BL

  • Zoro # G310331686


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Centerset
Finish
Matte Black
Number of Handles
One
Weight
4.45 lb
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58910BL
Zoro #
G310331686
UPC #
810475007172
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 in
Length
20.7 in
Width
9.5 in

Details

Mounting Type
Centerset
Finish
Matte Black
Number of Handles
One
Weight
4.45 lb
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Includes
Deckplate and red/blue markings
Color
Black
Application
Bathroom
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •One-handle
  • •4" centerset design allows for easy installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Deckplate included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.