Zoro Homepage

Ash Shower Only Cycling Trim in Chrome

  • Mfr # T58912NH

  • Zoro # G810332008


product price: $70.19
/ea

Key Features

Color
Silver
Length
7.8 in
Width
7.4 in
Height
4.4 in
Weight
1.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58912NH
Zoro #
G810332008
UPC #
26508352878
Country of Origin
United States

Dimensions

Length
7.8 in
Width
7.4 in
Height
4.4 in

Details

Color
Silver
Weight
1.6 lb
Finish
Chrome

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Lever handle makes it easy to adjust the water
  • •Showerhead sold separately
  • •Complies with americans with disabilities act (ada) specifications
  • •Covered under Moen's 10 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.