Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ash Shower Only Cycling Trim in Matte Black

  • Mfr # T58912EPBL

  • Zoro # G210332011


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
9.9 in
Width
7.3 in
Height
4.4 in
Weight
2.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58912EPBL
Zoro #
G210332011
UPC #
26508352854
Country of Origin
United States

Dimensions

Length
9.9 in
Width
7.3 in
Height
4.4 in

Details

Color
Black
Weight
2.6 lb
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •6-1/2" diameter spray head rainshower for exceptional water coverage
  • •Full rainshower
  • •Complies with americans with disabilities act (ada) specifications
  • •Covered under Moen's 10 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.