Zoro Homepage

Ash Two-Handle High Arc Bathroom Faucet in Brushed Nickel

  • Mfr # 58911BN

  • Zoro # G810331681


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Centerset
Finish
Brushed Nickel
Number of Handles
Two
Weight
4.2 lb
Width
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58911BN
Zoro #
G810331681
UPC #
810475007363
Country of Origin
Unknown

Dimensions

Width
8.4 in
Length
10.9 in
Depth
5.7 in

Details

Mounting Type
Centerset
Finish
Brushed Nickel
Number of Handles
Two
Weight
4.2 lb
Standards
EPA Watersense Certified, Lead Law Compliant, ADA Specifications
Application
Bathroom
Includes
Red/blue markings
Color
Silver
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Two-handle
  • •4" centerset design allows for easy installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Includes red and blue markings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.