
Ash Two-Handle High Arc Bathroom Faucet in Brushed Nickel
Mfr # 58912BN
Zoro # G610331720
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Number of Handles
Two
Weight
5.75 lb
Color
Silver
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58912BN
Zoro #
G610331720
UPC #
810475007394
Country of Origin
Unknown
Dimensions
Depth
5.7 in
Width
9.5 in
Length
13.1 in
Details
Mounting Type
Widespread
Finish
Brushed Nickel
Number of Handles
Two
Weight
5.75 lb
Color
Silver
Application
Bathroom
Includes
Red/blue markings
Standards
EPA Watersense Certified, Lead Law Compliant, ADA Specifications
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Two-handle
- •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- •Complies with americans with disabilities act (ada) specifications
- •Features duralock(tm) quick connect system for easy installation
- •Includes red and blue markings
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.