Zoro Homepage

Ash Two-Handle High Arc Bathroom Faucet in Chrome

  • Mfr # 58912

  • Zoro # G410331685


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Widespread
Finish
Chrome
Number of Handles
Two
Weight
5.75 lb
Length
13.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58912
Zoro #
G410331685
UPC #
810475007370
Country of Origin
Unknown

Dimensions

Length
13.1 in
Depth
5.7 in
Width
9.3 in

Details

Mounting Type
Widespread
Finish
Chrome
Number of Handles
Two
Weight
5.75 lb
Includes
Red/blue markings
Standards
EPA Watersense Certified, Lead Law Compliant, ADA Specifications
Color
Silver
Application
Bathroom
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Two-handle
  • •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Features duralock(tm) quick connect system for easy installation
  • •Includes red and blue markings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.